PAPR Cartridge, Purple, Threaded, PK6

BULLARD| Zoro #: G2385345| Mfr #: PAPRFC3

$228.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: HEPA
Color Code: Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385345 Mfr #: PAPRFC3
Standards: Niosh ApprovedApproved for: HEPA
Color Code: MagentaFor Use With: Bullard EVA(R) PAPR
Country of Origin (subject to change): United States

Description

PAPR Filter, Color Code Magenta, Approved for HEPA, For Use With Bullard EVA(r) PAPR, Standards NIOSH Approved, Package Quantity 6

Reviews