Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Full Brim Hat Sun Shield, Provides Shade

  • Zoro #: G4340743
  • Mfr #: SS6

$21.05

  • Cooling Method: Provides Shade
  • Color: White
  • Item: Visor
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Bullard #SS6 Specifications

  • Zoro #: G4340743
  • Mfr #: SS6
Cooling Method: Provides Shade Color: White
Item: Visor For Use With: Hard Hat
Material: ABS, Tritan Lens Country of Origin (subject to change): United States

Description

Visor, Sun Shade Mounting Over-the-Hat with Wide Brim, Head Protection Color White, Material ABS, Tritan Lens, For Use With Hard Hat

Reviews of Bullard #SS6