Bulldog
JACK TOPWIND SWIVEL 7000 POUND
- Zoro #: G8542335
- Mfr #: 198200
Hover or click to zoom Tap to zoom
Key Features
- Dia.: 2 1/4 in
- Includes: 9/16 in Pin and Chain
- Item: Round Jack Tubular Swivel
- Static Load Capacity: 7,000 lb
- Handle: Topwind
- Adjustment Range: 15 in
- Base: Detachable Footplate
- Finish: Zinc (Inner Tube)
$101.00
Subtotal: $101.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bulldog #198200 Specifications
- Zoro #: G8542335
- Mfr #: 198200
- UPC #: 042899254218
- Dia.: 2 1/4 in
- Includes: 9/16 in Pin and Chain
- Item: Round Jack Tubular Swivel
- Static Load Capacity: 7,000 lb
- Handle: Topwind
- Adjustment Range: 15 in
- Base: Detachable Footplate
- Finish: Zinc (Inner Tube)
- Lifting Capacity: 7,000 lb
- Retracted Length: 15 13/16 in
- Mounting Brackets: Weld-On Tubular Mount
- Standards: ASABE S485
- Lift Range: 15 in
- Gear Travel: 15 in
- Load Capacity: 7,000 lb
- Type: Topwind Trailer Jack
- Construction: Steel
- Overall Height: 22 in
- Max. Lift Height: 2 ft 6-13/16 in
- Head: Topwind
- Features: Comfortable, Ergonomic Design, Precision Fitted Parts for Extra Stability
- Handle Type: Topwind
- Extended Length: 30 13/16 in
- Maximum Lifting Capacity: 7,000 lb
- Minimum Lifting Capacity: Not Applicable
- Diameter: 2 1/4 in
- Minimum Lift Height: 2 ft 7 in
- Number of Wheels: 0
- Maximum Lift Height: 2 ft 6 13/16 in
- Jack Type: Topwind Trailer Jack
- Country of Origin (subject to change): Mexico
Description
Round Jack Tubular Swivel, Number of Wheels 0, Static Load Capacity 7,000 lb, Maximum Lift Height 2 ft 6 13/16 in, Minimum Lift Height 2 ft 7 in, Handle Type Topwind, Mounting Type Weld-On Tubular Mount, Gear Travel 15 in, Load Capacity 7,000 lb, Maximum Lifting Capacity 7,000 lb, Extended Length 30 13/16 in, Retracted Length 15 13/16 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Detachable Footplate, Construction Steel, Diameter 2 1/4 in
Reviews of Bulldog #198200
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BULLDOG Jack A-Frame 2000Lbs 155157
- BULLDOG Bulldog 500193 Replacement Part; Level Assembly With Hardware For Bulldog Powered Drive Tongue Jack; 4; 000 Lbs. 5 x 1 x 7.25 in. 500193
- BULLDOG Bulldog 1700100317 A-Frame Jack; Sidewind; 15 In. Travel; Weld-On; Bolt-On; 5; 000 Lbs. Lift Capacity; 24 x 7.50 x 4.50 in. 1700100317
- BULLDOG Caster-Aframe Jack 1500#, #CP555 0301 CP555 0301
- BULLDOG Red Knob Replacement Kit, 500246
- BULLDOG Trailer Jack Tubular Swivel, 2000 Lb 158451
- REESE TOWPOWER Trailer Jack, 6 in Dia Wheel, Polyolefin 500245
- DRAW-TITE SWQ 180 DL-BX -SR LESS CRANK-PIN TO THE FRONT 182815
- BROK Jack 1000Lb Side Mnt Top Wind (Sport Utility) 15936
- BAL BAL 25001 Kingpin Extension Leg 25001
- BUYERS PRODUCTS Top Wind Swivel Jack, 15" Travel 91215
- Bulldog Trailer Jacks & Accessories