LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Trailer Jack Tubular Swivel, 2000 lb

BULLDOG| Zoro #: G1577475| Mfr #: 1514011142

$54.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577475 Mfr #: 1514011142
Construction: SteelDia.: 2-1/4"
Max. Lift Height: 1 ft. 9"Finish: zinc
Lift Range: 10"Lifting Capacity: 2000 lb.
Adjustment Range: 10Overall Height: 27.8"
Standards: ASABE S485Mounting Brackets: Weld-On L-bend
Base: Detachable FootplateLoad Capacity: 3000 lb.
Includes: 1/2 In. pull pin includedHead: Top Wind
Gear Travel: 10"Handle: Top Wind
Static Load Capacity: 3000 lb.Type: Topwind Trailer Jack
Retracted Length: 17.8"Item: Trailer Jack Tubular Swivel
Country of Origin (subject to change): China

Product Description

Industrial/Agricultural Trailer Jack, Load Capacity 2000 Pounds, Gear Travel 10 Inches, Retracted Overall Length 14.5 Inches, 24 1/2 Inches Lift, Snap Ring Mount

Product Reviews

Save 15%. Sign up for Z-mail.