Trailer Jack Tubular, 2000 lb

BULLDOG| Zoro #: G1938027| Mfr #: JA214S1141

$64.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938027 Mfr #: JA214S1141
Construction: SteelDia.: 2-1/4"
Gear Travel: 13"Handle: Sidewind
Static Load Capacity: 3000 lb.Type: Sidewind Trailer Jack
Retracted Length: 19.6"Item: Trailer Jack Tubular
Max. Lift Height: 1 ft. 9-1/2"Finish: zinc plated
Lift Range: 13"Lifting Capacity: 2000 lb.
Adjustment Range: 13Overall Height: 34.6"
Mounting Brackets: A-Frame Weld-On/Bolt-OnLoad Capacity: 2000 lb.
Country of Origin (subject to change): China

Product Description

Industrial/Agricultural Trailer Jack, Load Capacity 2000 Pounds, Gear Travel 14 Inches, Retracted Overall Length 19.2 Inches, 34 Inches Lift, Side Wind Handle

Product Reviews

Save 15%. Sign up for Z-mail.