Trailer Jack Tubular, 5000 lb

BULLDOG| Zoro #: G1164344| Mfr #: JA514T1142

$63.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164344 Mfr #: JA514T1142
Dia.: 2-1/4"Construction: Steel
Gear Travel: 15"Handle: Top Wind
Static Load Capacity: 5000 lb.Type: Topwind Trailer Jack
Retracted Length: 23.7"Item: Trailer Jack Tubular
Max. Lift Height: 1 ft. 11-39/64"Finish: zinc plated
Lift Range: 15"Lifting Capacity: 5000 lb.
Adjustment Range: 15"Overall Height: 38.7"
Mounting Brackets: A-Frame Weld-On/Bolt-OnLoad Capacity: 5000 lb.
Head: TopwindCountry of Origin (subject to change): China

Product Description

Trailer Jack, Industrial/Agricultural, Load Capacity 5000 lb., Static Load Capacity 5000 lbs, Overall Height 21-1/2 In., Lift Range 10-51/64 to 25-51/64 In., Retracted Length 10.3 In., Adjustment Range 15 In., Gear Travel 15 In., 2 In., Top Wind Handle, Mounting Brackets A-Frame

Product Reviews

Save 15%. Sign up for Z-mail.