Skip to Main Content
customer-service Help
Bulldog

Swivel Jack, 11" Lift Range

Bulldog Swivel Jack, 11" Lift Range 19815042
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$140.53
  • Lift Range: 11 in
  • Max. Lift Height: 1 ft 1-1/2 in
  • Retracted Length: 10 in
See full product details
This item ships free.
Total: $140.53

Bulldog #19815042 Specifications

  • Lift Range: 11 in
  • Max. Lift Height: 1 ft 1-1/2 in
  • Retracted Length: 10 in
  • Finish: Unfinished
  • Features: Smooth, Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability, A Frame Models Listed Have Gray Painted Outer and Inner Tubes, All Other Models Have Grey Painted Outer and Clear Zinc Inner Tubes, Custom Finishes are Available Upon Request
  • Construction: Steel
  • Mounting Brackets: Weld-On Tubular Mount
  • Includes: Female Mount, Foot Plate
  • Gear Travel: 10
  • Overall Height: 21 in
  • Type: Sidewind Trailer Jack
  • Load Capacity: 7,000 lb
  • Handle: Sidewind
  • Item: Swivel Jack
  • Lifting Capacity: 7,000 lb
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Swivel Jack, Sidewind Trailer Jack, Load Capacity 7,000 lb, Lifting Capacity 7,000 lb, Overall Height 21 in, Lift Range 11 in, Retracted Length 10 in, Max. Lift Height 1 ft 1-1/2 in, Gear Travel 10, Sidewind Handle, Steel Construction, Unfinished Finish, Mounting Brackets Weld-On Tubular Mount

Reviews of Bulldog #19815042