Trailer Jack Tubular Swivel, 2000 Lb

BULLDOG| Zoro #: G0780543| Mfr #: 1584511142

$64.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780543 Mfr #: 1584511142
Mounting Brackets: Weld-On Tubular MountConstruction: Steel
Standards: ASABE S485Dia.: 2-1/4"
Includes: 9/16 In. Pin and Chain includedFeatures: Easy Cranking, Dependable Vertical and Side Load Capacity
Overall Height: 27.8"Load Capacity: 3000 lb.
Head: TopwindHandle: Top Wind
Gear Travel: 10Base: Detachable Footplate
Static Load Capacity: 3000 lb.Type: Topwind Trailer Jack
Retracted Length: 17.8"Item: Trailer Jack Tubular Swivel
Max. Lift Height: 1 ft. 9"Finish: zinc plated
Lift Range: 10"Lifting Capacity: 2000 lb.
Adjustment Range: 10Country of Origin (subject to change): China

Product Description

Trailer Swivel Jack, Top Wind, Load Capacity 2000 Lb, Lift Range 15 to 25 In, Overall Height 18 1/4 In, Retracted Overall L 11 In, Zinc Plated Finish, Base Disc Foot, Max Lift Height Provides Up to 25 In lift In, Mounting Brackets Weld-On Tubular Mount With 9/16 In Pin and Disc Foot, Easy Cranking, Dependable Vertical and Side Load Capacity, Includes Male Mating Bracket
Save 15%. Sign up for Z-mail.