Bulldog

Trailer Coupler, 7000 lb.

Bulldog Trailer Coupler,  7000 lb. 028387
Hover or click to zoom Tap to zoom
Key Features
  • Material: Steel
  • Tongue Width: 3 in
  • Color: Black
  • Features: Clear Visual Indication of Proper Closure, Hinged Ball Socket for Easy Hook Up, Strong in Both Static and Dynamic Loading Conditions
  • Capacity GVW: 7,000 lb
  • Capacity GVW (Lb.): 7000 lb.
  • Ball Size: 2 in
  • Finish: Primer
See full product details
$171.52

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bulldog #028387 Specifications

  • Material: Steel
  • Tongue Width: 3 in
  • Color: Black
  • Features: Clear Visual Indication of Proper Closure, Hinged Ball Socket for Easy Hook Up, Strong in Both Static and Dynamic Loading Conditions
  • Capacity GVW: 7,000 lb
  • Capacity GVW (Lb.): 7000 lb.
  • Ball Size: 2 in
  • Finish: Primer
  • For Use With: Trailer and Tow Vehicle
  • Type: Square/Rectangular Mount Trailer Coupler
  • Size: 2" (Ball)
  • Length: 16-1/4"
  • Item: Trailer Coupler
  • Class: IV
  • Width: 3.6"
  • Sub-Category: Coupler
  • Compatible Product Type: Trailer and Tow Vehicle
  • Compatible Ball Diameter: 2 in
  • Weight: 12.25 lb
  • Resistance Properties: Corrosion-Resistant
  • Coupler Style: Straight-Tongue
  • Gross Vehicle Weight Capacity: 7,000 lb
  • Compatible Pin Hole Diameter: Not Applicable
  • Gross Towing Weight Capacity: 7,000 lb
  • Vehicle Class: IV
  • Overall Length: 16 1/4 in
  • Country of Origin (subject to change): China

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class IV, Gross Towing Weight Capacity 7,000 lb, Gross Vehicle Weight Capacity 7,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 16 1/4 in, Resistance Properties Corrosion-Resistant, Weight 12.25 lb, Tongue Width 3 in, Color Black, Compatible Product Type Trailer and Tow Vehicle

Restrictions and Compliance

Reviews of Bulldog #028387

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.