Skip to Main Content
customer-service Help
Bulldog

Trailer Coupler, Class III, 5000 lb.

Bulldog Trailer Coupler,  Class III,  5000 lb. 028381
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.53
  • Capacity GVW: 5,000 lb
  • Diameter: 2-1/4" (Outer Dia.), 1-3/4" (Inner Dia.)
  • Class: III
See full product details
This item ships free.
Total: $82.53

Bulldog #028381 Specifications

  • Capacity GVW: 5,000 lb
  • Diameter: 2-1/4" (Outer Dia.), 1-3/4" (Inner Dia.)
  • Class: III
  • Width: 5.1"
  • Material: Steel
  • Capacity GVW (Lb.): 5000 lb.
  • Color: Gray
  • Features: 10-3/4 in Length, High Profile Latch, Round Tubular Tongue Mount Coupler 2-1/4 in Outer dia By 1-3/4 in Inner dia, Steel Tubing
  • Size: 2" (Ball)
  • Ball Size: 2 in
  • Item: Trailer Coupler
  • For Use With: Utility, Horse/Livestock, Cargo and Construction Trailer
  • Finish: Gray Primer
  • Type: Round Tubular Mount Trailer Coupler
  • Length: 10-3/4"
  • Sub-Category: Coupler
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trailer Coupler, Class III, Capacity GVW 5,000 lb, Gray Primer Finish, Ball Size 2 in, For Use With Trailer and Tow Vehicle, Features 10-3/4 in Length, High Profile Latch, Round Tubular Tongue Mount Coupler 2-1/4 in Outer dia By 1-3/4 in Inner dia, Steel Tubing

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Bulldog #028381