Bulldog

Trailer Coupler, Class IV, 12, 500 lb.

Bulldog Trailer Coupler,  Class IV,  12,  500 lb. 028462
Hover or click to zoom Tap to zoom
$131.80
  • Promotion Restriction: Not eligible for promotion
  • Material: Steel
  • Item: Trailer Coupler
  • Class: IV
  • Capacity GVW: 12,500 lb
  • Finish: Primer
  • Tongue Width: 3 in
  • Length: 16-1/2"
See full product details
This item ships free.

Total: $131.80

Bulldog #028462 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Material: Steel
  • Item: Trailer Coupler
  • Class: IV
  • Capacity GVW: 12,500 lb
  • Finish: Primer
  • Tongue Width: 3 in
  • Length: 16-1/2"
  • Width: 16.8"
  • Type: Square/Rectangular Mount Coupler
  • For Use With: Trailer and Tow Vehicle
  • Ball Size: 2 5/16 in
  • Size: 2-5/16" (Ball)
  • Capacity GVW (Lb.): 12,500 lb.
  • Features: Clear Visual Indication of Proper Closure, Hinged Ball Socket for Easy Hook Up, Strong in Both Static and Dynamic Loading Conditions
  • Color: Gray
  • Sub-Category: Coupler
  • Weight: 14 lb
  • Compatible Ball Diameter: 2 5/16 in
  • Coupler Style: Straight-Tongue
  • Overall Length: 16 1/2 in
  • Compatible Pin Hole Diameter: Not Applicable
  • Compatible Product Type: Trailer and Tow Vehicle
  • Resistance Properties: Corrosion-Resistant
  • Gross Towing Weight Capacity: 12,500 lb
  • Gross Vehicle Weight Capacity: 12,500 lb
  • Vehicle Class: IV
  • Country of Origin (subject to change): China

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class IV, Gross Towing Weight Capacity 12,500 lb, Gross Vehicle Weight Capacity 12,500 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 16 1/2 in, Resistance Properties Corrosion-Resistant, Weight 14 lb, Tongue Width 3 in, Color Gray, Compatible Product Type Trailer and Tow Vehicle

Restrictions and Compliance

Reviews of Bulldog #028462