Skip to Main Content
customer-service Help
Bulldog

Trailer Coupler, Class IV, 7, 000 lb.

Bulldog Trailer Coupler,  Class IV,  7,  000 lb. 02828742
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$91.25
  • Capacity GVW: 7,000 lb
  • Capacity GVW (Lb.): 7000 lb.
  • For Use With: Utility, Horse/Livestock, Cargo and Construction Trailer
See full product details
This item ships free.
Total: $91.25

Bulldog #02828742 Specifications

  • Capacity GVW: 7,000 lb
  • Capacity GVW (Lb.): 7000 lb.
  • For Use With: Utility, Horse/Livestock, Cargo and Construction Trailer
  • Type: A-Frame Trailer Coupler
  • Finish: Black Primer
  • Size: 2" (Ball)
  • Class: IV
  • Item: Trailer Coupler
  • Length: 16"
  • Ball Size: 2 in
  • Material: Steel
  • Width: 16.1"
  • Features: 16 in Length, A-Frame, Built In A Frame Jack Mounting Location, High Profile Latch, High Strength Steel for 50 Degrees Trailer Tongue, Tongue Mount Style
  • Color: Black
  • Sub-Category: Coupler
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trailer Coupler, Class IV, Capacity GVW 7,000 lb, Black Primer Finish, Ball Size 2 in, For Use With Trailer and Tow Vehicle, Features 16 in Length, A-Frame, Built In A Frame Jack Mounting Location, High Profile Latch, High Strength Steel for 50 Degrees Trailer Tongue, Tongue Mount Style

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Bulldog #02828742