Skip to Main Content
customer-service Help

Trailer Jack Square Swivel, 15"Lift Range

Bulldog Trailer Jack Square Swivel, 15"Lift Range 19530442
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$94.27
  • Max. Lift Height: 1 ft 1-1/2 in
  • Lift Range: 15 in
  • Mounting Brackets: Direct Weld
See full product details
This item ships free.
Total: $94.27

Bulldog #19530442 Specifications

  • Max. Lift Height: 1 ft 1-1/2 in
  • Lift Range: 15 in
  • Mounting Brackets: Direct Weld
  • Includes: Drop Leg, Foot
  • Handle: Topwind
  • Finish: Unfinished
  • Retracted Length: 22.2 in
  • Load Capacity: 5,000 lb
  • Construction: Steel
  • Item: Trailer Jack Square Swivel
  • Lifting Capacity: 5,000 lb
  • Features: 12 ga Square Tube is 70% Stronger Than 12 ga Round Tube for More Side Load and Support Strength with The Same Lift Capacity, 4-5/8 in Outer Tube Overlap At Full Extension for Additional Side Load Strength, Clear Zinc Inner Tubes, Durable Performance, Mounts Included In This Series of Jacks, Painted Outer Tubes, Proven, Reliable Mechanical Elements Provide Dependable Strength and Long Lasting, Weather Resistant Materials and Coatings
  • Gear Travel: 15
  • Type: Topwind Trailer Jack
  • Overall Height: 51.2 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Trailer Jack Square Swivel, Topwind Trailer Jack, Load Capacity 5,000 lb, Lifting Capacity 5,000 lb, Overall Height 51.2 in, Lift Range 15 in, Retracted Length 22.2 in, Max. Lift Height 1 ft 1-1/2 in, Gear Travel 15, Topwind Handle, Steel Construction, Unfinished Finish, Mounting Brackets Direct Weld

Reviews of Bulldog #19530442