Trailer Jack Tubular Swivel, Cap 5000 Lb

BULLDOG| Zoro #: G1142583| Mfr #: 1781010117

$52.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142583 Mfr #: 1781010117
Includes: 9/16 In. Pin and Chain includedHead: Top Wind
Overall Height: 27.9"Finish: Painted
Lift Range: 10"Dia.: 2-1/4"
Construction: SteelRetracted Length: 17.9"
Item: Trailer Jack Tubular SwivelMounting Brackets: Weld-On Tubular Mount
Type: Topwind Trailer JackHandle: Topwind
Base: Detachable FootplateGear Travel: 10
Static Load Capacity: 5000 lb.Max. Lift Height: 1 ft. 9-1/4"
Lifting Capacity: 5000 lb.Adjustment Range: 10"
Standards: ASABE S485Load Capacity: 5000 lb.
Country of Origin (subject to change): China

Product Description

Top Wind Jack, Standard Round Top Wind Weld-On, Load Capacity 5000 lb., Lifting Capacity 5000 lb., Static Load Capacity 5000 lb., Overall Height 21-1/4 In., Lift Range 10 In., Retracted Length 11-1/4 In., Max. Lift Height 21-1/4 In., Adjustment Range 10 In., 2 In., Top Wind Head, Steel Construction, Painted Finish, Mounting Brackets Weld-On Tubular, Includes Foot Plate

Product Reviews

Save 15%. Sign up for Z-mail.