Bulldog
Trailer Square Jack, 8000 lb.
- Mfr # 190754
- Zoro # G2515493
$143.99
/ea
Subtotal: $143.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Mounting Brackets Direct Weld
- Lifting Capacity 5,000 lb
- Type Sidewind Trailer Jack
- Overall Height 25 1/4 in
- Adjustment Range 28 1/2 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case 500199
- BULLDOG Mount Kit, Weld-On Swivel Mount 500242
- BULLDOG Base Plate Kit, Disc Foot And Pin 500244
- BULLDOG Jack Tubular Mount Male 500240
- BULLDOG Jack- Aframe, #1551570117 1551570117
- BULLDOG Pin And Chain Kit 500243
- BULLDOG Trailer Jack Square Swivel, 10"Lift Range 190705
- BULLDOG Poly Wheel- Trailer Jack 500245
- BULLDOG Bulldog 3,500lbs A-Frame RV Jack w/Powered Drive - 12V - White Cover 500188
- BAL BAL 23026 Tent Trailer Stabilizer - 20 in. 23026
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl 28356
- Bulldog Trailer Jacks & Accessories