Skip to Main Content
customer-service Help
Bulldog Winch

12500lb Alpha Series Winch, 100ft Synthetic Rope, Roller Frld

Bulldog Winch 12500lb Alpha Series Winch,  100ft Synthetic Rope,  Roller Frld 10028
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,412.35
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $1,412.35

Bulldog Winch #10028 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

12,500 LB Winch 90 Ft Synthetic Rope Roller Fairlead Alpha Series from Bulldog Winch.Pull capacity: 12,500 LB90 Foot Synthetic ropeMotor: Premium 6.0hp Series WoundThermal Limiter: Motor Overheat Protection with LED Feedback Light and Auto ReconnectSwitch: 500A Sealed ContractorController: Wired: Hand control with 12 foot lead includedPower Unit: Remote MountableBattery Leads: 6 Foot W/high heat/abrasion resistant sheathingGear Train: 3 Statge PlanetaryGear Ratio: 262:1Gear Box: Clockable to rotate shifterClutch: FreespoolingBrake: Automatic load hold in drumDrum Diameter x L: 2.5 X 9 Inch (63 X 224mm)Overall Dimensions: 23x6.7x9.8 inch (552x170x250mm)Mounting Bolt Pattern: 10x4.5 inchBattery Recommendation: 650CCA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Bulldog Winch #10028