Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12500lb Alpha Series Winch, 90ft Wire Rope, Roller Frld

  • Zoro #: G400974090
  • Mfr #: 10027
Tap to zoom
Hover or click to zoom
$1,041.17
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Bulldog Winch #10027 Specifications

  • Zoro #: G400974090
  • Mfr #: 10027
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

12,500 LB Winch 90 Ft Wire Rope Roller Fairlead Alpha Series from Bulldog Winch.Pull capacity: 12,500 LB90 Foot Wire ropeMotor: Premium 6.0hp Series WoundThermal Limiter: Motor Overheat Protection with LED Feedback Light and Auto ReconnectSwitch: 500A Sealed ContractorController: Wired: Hand control with 12 foot lead includedPower Unit: Remote MountableBattery Leads: 6 Foot W/high heat/abrasion resistant sheathingGear Train: 3 Statge PlanetaryGear Ratio: 262:1Gear Box: Clockable to rotate shifterClutch: FreespoolingBrake: Automatic load hold in drumDrum Diameter x L: 2.5 X 9 Inch (63 X 224mm)Overall Dimensions: 23x6.7x9.8 inch (552x170x250mm)Mounting Bolt Pattern: 10x4.5 inchBattery Recommendation: 650CCA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Bulldog Winch #10027