Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

15000lb Winch, HD, Roller Frld, 92ft Wire Rope

  • Zoro #: G500974204
  • Mfr #: 10012
Tap to zoom
Hover or click to zoom
$1,140.01
  • Country of Origin (subject to change): China
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Bulldog Winch #10012 Specifications

  • Zoro #: G500974204
  • Mfr #: 10012
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

15,000 LB Winch W/92 FT Wire Rope from Bulldog Winch. Heavy duty steel housing and frame components for maximum strength, durability, and reliability. Premium series wound 7.2hp motor and sealed 500 Amp Contactor for maximum performance. Powers load in and out. Automatic ratcheting pawl load holding brake in gear box.Freespooling clutch for quick rope deployment. This winch is a beast at 158lbs. Its designed and built to perform in the toughest of jobs, work trucks!Pull capacity: 15,000 LB92 Foot 15/32 Inch x 92 Foot Wire RopeContactor: 500 A Sealed for Superior Weather/Water ResistanceMotor: Series Wound 7.2HP 12vDCSwitch: 500A Sealed ContractorBattery Cables: 6 footGear Ratio: 520:1Overall Dimensions: 25.2 inch L x 8.5 inch W X 10 inch HMounting Bolt Pattern: 10x4.5 inch 10x6.3 foot down install requires additional 4 bolt mounthingBattery Recommendation: 650CCA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Bulldog Winch #10012