Skip to Main Content
customer-service Help
Bulldog Winch

9500lb Winch, 100ft Synthetic Rope, Aluminum Frld

Bulldog Winch 9500lb Winch,  100ft Synthetic Rope,  Aluminum Frld 10045
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$790.83
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $790.83

Bulldog Winch #10045 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

9,500 LB Winch 100 Ft Synthetic Rope 5.5hp Series Wound Motor Roller Fairlead from Bulldog Winch.Details:Pull capacity: 9,500 LB100 Foot Synthetic ropeMotor: 5.5 HP 12vDC Series WoundPower Unit: Multi Mount/ Remote MountableController: Wired: Hand held with 12 foot lead includedBattery Leads: 6 FootGear Train: 3 Stage PlanetaryGear Ratio: 265:1Clutch: FreespoolingBrake: Automatic load hold in drumOverall Dimensions: 21.7 x 6.3 X 8.6 inch (551 x 160 x 218mm)Drum Diameter x L: 2.5 x 8.8 inch (63.5 x 223.5mm)Mounting Bolt Pattern: 10 x 4.5 inchBattery Recommendation: 650CCA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Bulldog Winch #10045