Skip to Main Content
customer-service Help
Bully Tools

All Steel Edging Spade with T-Grip and 15" Blade Length

Bully Tools All Steel Edging Spade with T-Grip and 15" Blade Length 93620
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.74
  • Promotion Restriction: Not eligible for promotion
  • Application: Edging, landscaping, transplanting, and cutting through the toughest soil
  • Thickness: 12 ga.
See full product details
Orders over $75 ship free.
Total: $66.74

Bully Tools #93620 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Application: Edging, landscaping, transplanting, and cutting through the toughest soil
  • Thickness: 12 ga.
  • Material: Steel
  • Weight: 7.25 lbs.
  • Depth: 1.5 in.
  • Height: 40 in.
  • Width: 12 in.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Bully Tools 12-Gauge All Steel Edging Spade with T-Grip is the ideal tool for edging, landscaping, transplanting, and cutting through the toughest soil around your lawn. The 15 inch head and handle is made with an all steel construction from 12-gauge steel, up to 30% more durable against foreign competitors, and a closed back that provides additional strength and prevents soil buildup. It also features a T-shaped grip designed to increase leverage and reduce hand fatigue, while wide enough to accommodate work gloves.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Bully Tools #93620