Vf Imagewear
Bib Overalls, Brown, Cotton/Nylon
Mfr # BLF8BD RG M
Zoro # G0044466
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Explore More Products
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Long CNB2NVLN48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 46
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL CEC2KH LN 50
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL CEC2KH RG 54
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L CLB2KH RG 40
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL CEC2NV RG 58
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, 100% Cotton, 42 CED2KH LN 42
- VF IMAGEWEAR Flame-Resistant Coverall, Khaki, 38 In CLD4KH RG 38
- VF IMAGEWEAR Flame-Resistant Coverall, Royal Blue, M CNB2RB RG 38
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L 1501TFYL
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL TCG75-BIB-4XL
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls