Coverall, 11 cal/sq cm ATPV, XL, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CEB2RD RG 46

  • Zoro # G5630405


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Material
100% Cotton
Fits Chest Size
46 in
Fabric Weight
9 oz
Sleeve Length
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEB2RD RG 46
Zoro #
G5630405
UPC #
883248070208
Country of Origin
Mexico

Dimensions

Size
XL
Fits Waist Size
46 in
Fits Chest Size
46 in
Sleeve Length
34 1/2 in
Maximum Chest Size
46 in
Tag Size
46-1/2 x 30-1/2
Size - Body Type
Regular
Maximum Waist Size
46 1/2 in
Minimum Chest Size
44 1/2 in

Details

Item
Arc Flash Coveralls
Color
Red
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
7
Cuff Style
Snap Closure
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
8
Will Fit Over Boots
Yes
Collar Style
Stand-Up
Zipper Material
Brass
Total Number of Pockets
8
Insulated for Cold Conditions
No
Material Trade Name
Excel FR(R)
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Red, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 46 in, Maximum Waist Size 46 1/2 in, Minimum Chest Size 44 1/2 in, Number of Outside Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.