JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame Resistant Bomber Jacket, Brown, Excel FR(R), 3XL

BULWARK| Zoro #: G0044441| Mfr #: JLB8BD RG 3XL

$172.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044441 Mfr #: JLB8BD RG 3XL
Fabric Weight: 11.5 oz.Material: Excel FR(TM) ComforTouch(R)
Color: BrownStandards: ASTM F2302, NFPA 70E, ASTM F1506
Closure Type: zipperItem: Flame-Resistant Bomber Jacket
Size: 3XLFits Chest Size: 54" to 56"
Hazard Risk Category (HRC): 4Number of Inside Pockets: 1
Insulated: YesLining Material: 7 oz. Cotton Duck
Length: 30"Number of Outside Pockets: 2
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size 3XL, Fits Chest Size 54 to 56 In., Length 30 In., Fabric Weight 11.5 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 7 oz. Cotton Duck, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.