20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Flame-Resist Bomber Jacket, Ins, Navy, 2XL

BULWARK| Zoro #: G0044317| Mfr #: JNJ8NV RG XXL

$250.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044317 Mfr #: JNJ8NV RG XXL
Lining Material: 6 oz. Nomex(R) IIIAFabric Weight: 3.25 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 2
Item: Flame-Resistant Bomber JacketNumber of Outside Pockets: 2
Length: 30"Color: Navy
Material: Nomex(R) IIIANumber of Inside Pockets: 1
Closure Type: Zipper, SnapSize: 2XL
Fits Chest Size: 50" to 52"Insulated: Yes
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size 2XL, Fits Chest Size 50 to 52 In., Length 30 In., Fabric Weight 3.25 oz., Material Nomex(r) IIIA, Lining Material 6 oz. Nomex(r) IIIA, Closure Type Zipper w/Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.