20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Flame Resistant Bomber Jacket, Navy, Nomex(R), 3XL

BULWARK| Zoro #: G0044326| Mfr #: JNJ8NV RG 3XL

$193.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044326 Mfr #: JNJ8NV RG 3XL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Outside Pockets: 2
Color: NavyNumber of Inside Pockets: 1
Item: Flame-Resistant Bomber JacketSize: 3XL
Material: Nomex(R) IIIAFits Chest Size: 54 to 56"
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 2
Closure Type: Zipper, SnapFabric Weight: 3.25 oz.
Length: 30"Lining Material: 6 oz. Nomex(R) IIIA
Insulated: YesCountry of Origin (subject to change): Multiple

Product Description

Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size 3XL, Fits Chest Size 54 to 56 In., Length 30 In., Fabric Weight 3.25 oz., Material Nomex(R) IIIA, Lining Material 6 oz. Nomex(R) IIIA, Closure Type Zipper, Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.