Flame Resistant Bomber Jacket, Navy, 3XL

BULWARK| Zoro #: G0044265| Mfr #: JLJ8NV RG 3XL

$149.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044265 Mfr #: JLJ8NV RG 3XL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Outside Pockets: 2
Color: NavyNumber of Inside Pockets: 1
Item: Flame-Resistant Bomber JacketSize: 3XL
Material: Excel FR(TM) ComforTouch(R)Fits Chest Size: 54 to 56"
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 3
Closure Type: zipperFabric Weight: 7 oz.
Length: 30"Insulated: No
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Bomber Jacket, Insulated No, Navy, Size 3XL, Fits Chest Size 54 to 56 In., Length 30 In., Fabric Weight 7 oz., Material Excel FR(TM) ComforTouch(R), Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 3, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.