Flame Resistant Jacket Liner, Navy, Nomex(R), L

BULWARK| Zoro #: G0061521| Mfr #: LNL2NV LN L

$122.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061521 Mfr #: LNL2NV LN L
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Outside Pockets: 2
Color: NavyNumber of Inside Pockets: 1
Item: Flame-Resistant Jacket LinerSize: L
Material: Nomex(R) IIIAFits Chest Size: 42" to 44"
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 4
Closure Type: SnapFabric Weight: 4.5 oz.
Length: 29"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Jacket Liner, Navy, Size L, Fits Chest Size 42 In. to 44 In., Length 29 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, For Use With Jacket Nos. JNJ8, JPJ8 and JTJ8, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.