15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flame Resistant Jacket Liner, Navy, Nomex(R), M

BULWARK| Zoro #: G1586234| Mfr #: LNL2NV LN M

$122.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586234 Mfr #: LNL2NV LN M
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 4Item: Flame-Resistant Jacket Liner
Number of Outside Pockets: 2Length: 29"
Size: MColor: Navy
Fits Chest Size: 38" to 40"Material: Nomex(R) IIIA
ATPV Rating: 44.1 cal/cm2Number of Inside Pockets: 1
Closure Type: SnapCountry of Origin (subject to change): Mexico

Product Description

Flame-Resistant Jacket Liner, Navy, Size M, Fits Chest Size 38 In. to 40 In., Length 29 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, For Use With Jacket Nos. JNJ8, JPJ8 and JTJ8, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.