Flame-Resist Jacket Liner, Navy, XL, HRC 4

BULWARK| Zoro #: G0061537| Mfr #: LNL2NV LN XL

$122.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061537 Mfr #: LNL2NV LN XL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Outside Pockets: 2
Color: NavyNumber of Inside Pockets: 1
Item: Flame-Resistant Jacket LinerSize: XL
Material: Nomex(R) IIIAFits Chest Size: 46" to 48"
Standards: ASTM F2302, NFPA 70E, ASTM F1506ATPV Rating: 44.1 cal./cm2
Hazard Risk Category (HRC): 4Closure Type: Snap
Fabric Weight: 4.5 oz.Length: 29"
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Jacket Liner, Navy, Size XL, Fits Chest Size 46 In. to 48 In., Length 29 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, For Use With Jacket Nos. JNJ8, JPJ8 and JTJ8, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.