Flame Resistant Bomber Jacket, Brown, Excel FR(R), L

BULWARK| Zoro #: G0044396| Mfr #: JLB8BD RG L

$213.07 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Brown
Item: Flame-Resistant Bomber Jacket
Length: 30"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0044396 Mfr #: JLB8BD RG L
Fabric Weight: 11.5 oz.Material: Excel FR(TM) ComforTouch(R)
Color: BrownStandards: ASTM F2302, NFPA 70E, ASTM F1506
Closure Type: zipperItem: Flame-Resistant Bomber Jacket
Size: LFits Chest Size: 42" to 44"
ATPV Rating: 35.0 cal./cm2Hazard Risk Category (HRC): 4
Insulated: YesLining Material: 7 oz. Cotton Duck
Number of Outside Pockets: 2Length: 30"
Number of Inside Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size L, Fits Chest Size 42 In. to 44 In., Length 30 In., Fabric Weight 11.5 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 7 oz. Cotton Duck, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews