Flame Resistant Bomber Jacket, Brown, Excel FR(R), XL

BULWARK| Zoro #: G0044405| Mfr #: JLB8BD RG/XL

$170.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044405 Mfr #: JLB8BD RG/XL
Fabric Weight: 11.5 oz.Material: Excel FR(TM) ComforTouch(R)
Color: BrownStandards: ASTM F2302, NFPA 70E, ASTM F1506
Closure Type: ZipperItem: Flame-Resistant Bomber Jacket
Size: XLFits Chest Size: 46" to 48"
ATPV Rating: 35 cal/cm2Hazard Risk Category (HRC): 4
Lining Material: 7 oz. Cotton DuckNumber of Outside Pockets: 2
Length: 30"Number of Inside Pockets: 1
Insulated: YesCountry of Origin (subject to change): Mexico

Product Description

Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size XL, Fits Chest Size 46 In. to 48 In., Length 30 In., Fabric Weight 11.5 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 7 oz. Cotton Duck, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.