Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Flame Resistant Bomber Jacket, Navy, Nomex(R), M

BULWARK| Zoro #: G0044283| Mfr #: JNJ8NV RG M

$162.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM F2302, NFPA 70E, ASTM F1506
Material: Nomex(R) IIIA
Closure Type: Zipper, Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0044283 Mfr #: JNJ8NV RG M
Standards: ASTM F2302, NFPA 70E, ASTM F1506Material: Nomex(R) IIIA
Closure Type: Zipper, SnapNumber of Outside Pockets: 2
Lining Material: 6 oz. Nomex(R) IIIAHazard Risk Category (HRC): 2
ATPV Rating: 12.6 cal./cm2Color: Blue
Insulated: YesLength: 30"
Number of Inside Pockets: 1Size: M
Fabric Weight: 3.25 oz.Fits Chest Size: 38" to 40"
Country of Origin (subject to change): Multiple

Description

Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size M, Fits Chest Size 38 In. to 40 In., Length 30 In., Fabric Weight 3.25 oz., Material Nomex(R) IIIA, Lining Material 6 oz. Nomex(R) IIIA, Closure Type Zipper, Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews