Flame-Resistant Bomber Jacket, Navy, L

BULWARK| Zoro #: G0044231| Mfr #: JLJ8NV RG L

$149.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044231 Mfr #: JLJ8NV RG L
Fabric Weight: 7 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 3Item: Flame-Resistant Bomber Jacket
Number of Outside Pockets: 2Length: 30"
Insulated: NoColor: Navy
Material: Excel FR(TM) ComforTouch(R)ATPV Rating: 30.4 cal./cm2
Number of Inside Pockets: 1Closure Type: Zipper
Size: LFits Chest Size: 42" to 44"
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Bomber Jacket, Insulated No, Navy, Size L, Fits Chest Size 42 In. to 44 In., Length 30 In., Fabric Weight 7 oz., Material Excel FR(TM) ComforTouch(R), Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 3, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.