Flame Resistant Bomber Jacket, Navy, Nomex(R), L

BULWARK| Zoro #: G0044292| Mfr #: JNJ8NV RG L

$161.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044292 Mfr #: JNJ8NV RG L
Lining Material: 6 oz. Nomex(R) IIIAFabric Weight: 3.25 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 2
Item: Flame-Resistant Bomber JacketNumber of Outside Pockets: 2
Length: 30"Color: Navy
Material: Nomex(R) IIIAATPV Rating: 12.6 cal/cm2
Number of Inside Pockets: 1Closure Type: Zipper, Snap
Size: LFits Chest Size: 42" to 44"
Insulated: NoCountry of Origin (subject to change): Multiple

Product Description

Flame-Resistant Bomber Jacket, Insulated No, Navy, Size L, Fits Chest Size 42 In. to 44 In., Length 30 In., Fabric Weight 3.25 oz., Material Nomex(R) IIIA, Lining Material 6 oz. Nomex(R) IIIA, Closure Type Zipper, Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.