- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Arc Flash and Flame Resistant Clothing
- /
- Flame Resistant & Arc Flash Jackets & Coats
- /
- Flame-Resistant Bomber Jacket, Navy, XL
Shop Alternate Products
This Product is Discontinued
Vf Imagewear
Flame-Resistant Bomber Jacket, Navy, XL (Discontinued)
Mfr # JLJ8NV RG XL
Zoro # G0044247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Blue
- Size XL
- Color Blue
- Fabric Weight 7 oz
- Length 30 in
Customers Also Purchased
- Brand Vf Imagewear
-
MFR #
JLJ8NV RG XL
-
Zoro #
G0044247
- UPC # 883248097571
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Details
Item | FR Jacket |
Color Family | Blue |
Color | Blue |
Fabric Weight | 7 oz |
Standards | ASTM F1506, ASTM F2302, NFPA 70E |
Arc Flash PPE Category | 3 |
ATPV Rating | 30 cal/sq cm |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 2 |
Material | Excel FR(TM) ComforTouch(R) |
Closure Type | Zipper |
Cuff Style | Open |
Hood Style | Snap-On (Sold Separately) |
Lining Material | Cotton |
Gender | Men's |
Includes Lining | Yes |
Water Resistant | Yes |
Waist Style | Elastic |
Total Number of Pockets | 3 |
High-Visibility | No |
Lg. Type | Hip Length |
Includes Hood | No |
Features | Deep Pleated Action Back. Full Tunneled Elasticized Waistband, Fully Covered with Two Layer Storm Flap, Heavy Duty, Nomex(R) Taped Brass Zipper, Separating, Two Large External Patch Pockets with Concealed Snap Closure, with Hand Warmer One Inside Chest Pock |
Closure Features | Double Storm Flaps |
Series | JLJ8 |
Insulated for Cold Conditions | No |
Collar Style | Stand-Up |
Zipper Material | Brass |
Garment Type | Jacket |
Back Stripe Pattern | None |
Description
ATPV Rating 30 cal/sq cm, Arc Flash PPE Category 3, Closure Features Double Storm Flaps, Collar Style Stand-Up, Color Blue, Cuff Style Open, Fabric Weight 7 oz, Features Deep Pleated Action Back. Full Tunneled Elasticized Waistband, Fully Covered with Two Layer Storm Flap, Heavy Duty, Nomex(R) Taped Brass Zipper, Separating, Two Large External Patch Pockets with Concealed Snap Closure, with Hand Warmer One Inside Chest Pock, Closure Type Zipper, Garment Type Jacket, Gender Men's