Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Blue, 4XL, HRC1

  • Zoro #: G0034842
  • Mfr #: CNB6RB RG 58
Bulwark Flame-Resistant Coverall, Blue, 4XL, HRC1 CNB6RB RG 58
Bulwark Flame-Resistant Coverall, Blue, 4XL, HRC1 CNB6RB RG 58
$188.44
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
  • Closure Type: zipper
  • Material: Nomex(R) IIIA
See full product details
This item ships free.

Bulwark #CNB6RB RG 58 Specifications

  • Zoro #: G0034842
  • Mfr #: CNB6RB RG 58
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112 Closure Type: zipper
Material: Nomex(R) IIIA Number of Pockets: 8
Color Family: Blues Fits Chest Size: 58 in to 60 in
Fits Waist Size: 56 in Hazard Risk Category (HRC): 1
Fabric Weight: 6 oz Cuff Style: Snap Closure Wrists and Ankles
Size: 4Xl ATPV Rating: 5.1 cal/sq cm
Item: Flame-Resistant Coverall Color: Blue
Sleeve Length: 37 in Cuff Styles: Snap Closure Wrists and Ankles
Inseam: 30 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure Wrists and Ankles, Royal Blue, Size 4XL, Fits Chest Size 58 in to 60 in, Sleeve Length 37 in, Fits Waist Size 56 in, Inseam 30 in, Fabric Weight 6 oz, Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews of Bulwark #CNB6RB RG 58