JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flame-Resistant Coverall, Navy, 2XL, HRC1

BULWARK| Zoro #: G0060602| Mfr #: CNB2NV LN 50

$145.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060602 Mfr #: CNB2NV LN 50
Number of Pockets: 8Closure Type: zipper
Inseam: 32"Material: Nomex(R) IIIA
Cuff Style: Snap Closure Wrists and AnklesStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Size: 2XLColor: Navy Blue
Inseam: 32"ATPV Rating: 4.1 cal./cm2
Fabric Weight: 4.5 oz.Sleeve Length: 37"
Color Family: BluesFits Waist Size: 48"
Fits Chest Size: 50"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.