Flame Resistant Coverall, Navy Blue, Nomex(R), 2XL

BULWARK| Zoro #: G0060751| Mfr #: CNB2NV LN 52

$144.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060751 Mfr #: CNB2NV LN 52
Hazard Risk Category (HRC): 1Inseam: 32"
Number of Pockets: 8Closure Type: zipper
Material: Nomex(R) IIIAStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Item: Flame-Resistant CoverallCuff Style: Snap Closure Wrists and Ankles
Size: 2XLColor: Navy Blue
Inseam: 32"ATPV Rating: 4.1 cal./cm2
Fabric Weight: 4.5 oz.Color Family: Blues
Fits Waist Size: 48"Fits Chest Size: 52"
Sleeve Length: 37"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.