Flame Resistant Coverall, Navy Blue, Nomex(R), 2XL

BULWARK| Zoro #: G0060821| Mfr #: CNB6NV LN 50

$167.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060821 Mfr #: CNB6NV LN 50
Hazard Risk Category (HRC): 1Number of Pockets: 8
Cuff Style: Snap Closure Wrists and AnklesInseam: 32"
Material: Nomex(R) IIIAClosure Type: zipper
Item: Flame-Resistant CoverallStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Size: 2XLColor: Blue
Inseam: 32"Fabric Weight: 6 oz.
Color Family: BluesFits Waist Size: 48"
Fits Chest Size: 50"Sleeve Length: 37"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews