PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Flame-Resistant Coverall, Navy, 2XL, HRC1

BULWARK| Zoro #: G0060882| Mfr #: CNB6NV LN 52

$173.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060882 Mfr #: CNB6NV LN 52
Hazard Risk Category (HRC): 1Material: Nomex(R) IIIA
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Inseam: 32"
Number of Pockets: 8Item: Flame-Resistant Coverall
Cuff Style: Snap Closure Wrists and AnklesClosure Type: zipper
Size: 2XLColor: Blue
Inseam: 32"Fabric Weight: 6 oz.
Sleeve Length: 37"Color Family: Blues
Fits Waist Size: 48"Fits Chest Size: 52"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews