Flame Resistant Coverall, Navy Blue, Nomex(R), 2XL

BULWARK| Zoro #: G0034693| Mfr #: CNB6NV RG 50

$167.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034693 Mfr #: CNB6NV RG 50
Inseam: 30"Material: Nomex(R) IIIA
Closure Type: zipperFabric Weight: 6 oz.
Color: BlueColor Family: Blues
Hazard Risk Category (HRC): 1Number of Pockets: 8
Cuff Style: Snap Closure Wrists and AnklesItem: Flame-Resistant Coverall
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Sleeve Length: 37"
Size: 2XLFits Waist Size: 48"
Fits Chest Size: 50"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.