Flame Resistant Coverall, Navy Blue, Nomex(R), 2XL

BULWARK| Zoro #: G0034772| Mfr #: CNB6NV RG 52

$173.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034772 Mfr #: CNB6NV RG 52
Color Family: BluesFabric Weight: 6 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 30"
Material: Nomex(R) IIIAClosure Type: zipper
Fits Waist Size: 48"Fits Chest Size: 52"
Sleeve Length: 37"Size: 2XL
Color: Navy BlueCountry of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.