Flame-Resistant Coverall, Navy, 3XL, HRC1

BULWARK| Zoro #: G0034526| Mfr #: CNB2NV RG 54

$145.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034526 Mfr #: CNB2NV RG 54
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 8
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Inseam: 30"Material: Nomex(R) IIIA
ATPV Rating: 4.1 cal./cm2Closure Type: Zipper
Sleeve Length: 37-3/4"Size: 3XL
Color: Navy BlueColor Family: Blues
Fits Waist Size: 50"Fits Chest Size: 54"
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 3XL, Fits Chest Size 54 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.