Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Navy, 4XL, HRC1

  • Zoro #: G0034824
  • Mfr #: CNB6NV RG 58

$181.99

  • Fits Chest Size: 58" to 60"
  • Closure Type: zipper
  • Cuff Style: Snap Closure Wrists and Ankles
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #CNB6NV RG 58 Specifications

  • Zoro #: G0034824
  • Mfr #: CNB6NV RG 58
Fits Chest Size: 58" to 60" Closure Type: zipper
Cuff Style: Snap Closure Wrists and Ankles Size: 4Xl
Hazard Risk Category (HRC): 1 Material: Nomex(R) IIIA
Color Family: Blues Inseam: 30"
ATPV Rating: 5.1 cal./cm2 Sleeve Length: 37"
Fabric Weight: 6 oz. Number of Pockets: 8
Cuff Styles: Snap Closure Wrists and Ankles Color: Blue
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112 Fits Waist Size: 56"
Item: Flame-Resistant Coverall Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 37 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews of Bulwark #CNB6NV RG 58