Flame Resistant Coverall, Navy Blue, Nomex(R), L

BULWARK| Zoro #: G0060566| Mfr #: CNB2NV LN/42

$146.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060566 Mfr #: CNB2NV LN/42
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 32"
Material: Nomex(R) IIIAClosure Type: Zipper
Size: LColor: Navy Blue
Inseam: 32"ATPV Rating: 4.1 cal/cm2
Fabric Weight: 4.5 oz.Color Family: Blues
Fits Waist Size: 42"Fits Chest Size: 42"
Sleeve Length: 35-1/2"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 42 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.