Flame-Resistant Coverall, Navy, L, HRC1

BULWARK| Zoro #: G0060785| Mfr #: CNB6NV LN 42

$158.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060785 Mfr #: CNB6NV LN 42
Number of Pockets: 8Hazard Risk Category (HRC): 1
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Material: Nomex(R) IIIA
Cuff Style: Snap Closure Wrists and AnklesInseam: 32"
Closure Type: zipperItem: Flame-Resistant Coverall
Size: LColor: Navy Blue
Inseam: 32"Fabric Weight: 6 oz.
Color Family: BluesFits Waist Size: 42"
Fits Chest Size: 42"Sleeve Length: 35-1/2"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 42 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.