Flame-Resistant Coverall, Navy, L, HRC1

BULWARK| Zoro #: G0060794| Mfr #: CNB6NV LN 44

$163.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060794 Mfr #: CNB6NV LN 44
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 32"
Material: Nomex(R) IIIAClosure Type: zipper
Size: LColor: Navy Blue
Inseam: 32"Fabric Weight: 6 oz.
Color Family: BluesFits Waist Size: 42"
Fits Chest Size: 44"Sleeve Length: 35-1/2"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.