Flame Resistant Coverall, Navy Blue, Nomex(R), L

BULWARK| Zoro #: G0034657| Mfr #: CNB6NV RG 42

$143.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034657 Mfr #: CNB6NV RG 42
Color Family: BluesFabric Weight: 6 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 30"
Material: Nomex(R) IIIAATPV Rating: 5.1 cal./cm2
Closure Type: ZipperFits Waist Size: 42"
Fits Chest Size: 42"Sleeve Length: 35-1/2"
Size: LColor: Navy Blue
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 42 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.