Flame Resistant Coverall, Navy Blue, Nomex(R), L

BULWARK| Zoro #: G0034666| Mfr #: CNB6NV RG 44

$163.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034666 Mfr #: CNB6NV RG 44
Fabric Weight: 6 oz.Number of Pockets: 8
Closure Type: zipperHazard Risk Category (HRC): 1
Cuff Style: Snap Closure Wrists and AnklesMaterial: Nomex(R) IIIA
Color: BlueInseam: 30"
Item: Flame-Resistant CoverallColor Family: Blues
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Fits Chest Size: 44"
Sleeve Length: 35-1/2"Size: L
Fits Waist Size: 42"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.