Flame Resistant Coverall, Navy Blue, Nomex(R), M

BULWARK| Zoro #: G0034316| Mfr #: CNB2NV RG 40

$137.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034316 Mfr #: CNB2NV RG 40
Hazard Risk Category (HRC): 1Material: Nomex(R) IIIA
Fabric Weight: 4.5 oz.Closure Type: zipper
ATPV Rating: 4.1 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 8Item: Flame-Resistant Coverall
Inseam: 30"Cuff Style: Snap Closure Wrists and Ankles
Color Family: BluesFits Waist Size: 40"
Fits Chest Size: 40"Sleeve Length: 34-3/4"
Size: MColor: Navy Blue
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size M, Fits Chest Size 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.